Motion
PHS 60-2TBH14

SKF
PHS 60-2TBH14

14 Teeth, Steel Material
MI ITEM #11312706
MFR #PHS 60-2TBH14
List Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2TBH14

14 Teeth, Steel Material
MI ITEM #11312706
MFR #PHS 60-2TBH14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.87/each for your price

Overview

Mfr description
PHS 60-2TBH14 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    14
  • Material
    Steel
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.7402 in
  • Overall Width
    1.5000 in
  • Hub Diameter
    2.5000 in
  • Weight
    1.6 lbs, 0.73 kg
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought