Motion
PHS 60-1B31

SKF
PHS 60-1B31

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 31 Teeth, Steel Material
MI ITEM #11312768
MFR #PHS 60-1B31
List Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1B31

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 31 Teeth, Steel Material
MI ITEM #11312768
MFR #PHS 60-1B31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.68/each for your price

Overview

Mfr description
PHS 60-1B31 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Outside Diameter
    7.8299 in
  • Maximum Bore Diameter
    2.7500 in
  • Weight
    7.4 lbs, 3.36 kg
  • Overall Width
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought