Motion
PHS 40-1B54

SKF
PHS 40-1B54

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Steel Material
MI ITEM #11312864
MFR #PHS 40-1B54
List Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1B54

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Steel Material
MI ITEM #11312864
MFR #PHS 40-1B54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.84/each for your price

Overview

Mfr description
PHS 40-1B54 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    8.8902 in
  • Maximum Bore Diameter
    2.3799 in
  • Weight
    6.07 lbs, 2.76 kg
  • Overall Width
    1.1299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text