Motion
PHS 06B-1TB57

SKF
PHS 06B-1TB57

57 Teeth, Steel Material
MI ITEM #11312874
MFR #PHS 06B-1TB57
Price$69.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TB57

57 Teeth, Steel Material
MI ITEM #11312874
MFR #PHS 06B-1TB57

Mfr description
PHS 06B-1TB57 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.94/each

Specifications

Dimensions

  • Hub Diameter
    2.7559 in
  • Length Through Bore
    0.9843 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    0.9843 in
  • Pitch Diameter
    6.8071 in
  • Weight
    3.19 lbs, 1.45 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    57
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)