Motion
PHG DB-T10-1100-25

SKF
PHG DB-T10-1100-25

T10, 10 mm Pitch, 1100 mm Pitch Length, 25 mm Width, 110 Teeth, Polyurethane Material
Mi Item #11312889
MFR #PHG DB-T10-1100-25
Price$58.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1100-25

T10, 10 mm Pitch, 1100 mm Pitch Length, 25 mm Width, 110 Teeth, Polyurethane Material
Mi Item #11312889
MFR #PHG DB-T10-1100-25

Mfr description
PHG DB-T10-1100-25 BELTING AND BELT DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.40/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    1100 mm

Details

  • Belt Section
    T10
  • Belt Type
    T10
  • Material
    Polyurethane
  • Number Of Teeth  
    110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)