Motion
PHS 60-1DSA18

SKF
PHS 60-1DSA18

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11312925
MFR #PHS 60-1DSA18
Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSA18

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11312925
MFR #PHS 60-1DSA18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.50/each

Specifications

Dimensions

  • Maximum Bore Diameter
    1.8799 in
  • Outside Diameter
    4.7000 in
  • Overall Width
    1.9374 in
  • Weight
    6.37 lbs, 2.89 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 60-1DSA18 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought