Motion
PHS 12B-1A38

SKF
PHS 12B-1A38

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 38 Teeth, Steel Material
Mi Item #11312952
MFR #PHS 12B-1A38
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1A38

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 38 Teeth, Steel Material
Mi Item #11312952
MFR #PHS 12B-1A38

Mfr description
PHS 12B-1A38 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.95/each

Specifications

Dimensions

  • Pitch Diameter
    9.0823 in
  • Weight
    7.2 lbs, 3.27 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)