Motion
PHC C2040HX10FT

SKF
PHC C2040HX10FT

Roller Chain - C2040H Series, C2040H / 1 in, 1 Strand, Carbon steel Material
Mi Item #11312976
MFR #PHC C2040HX10FT
Price$52.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2040HX10FT

Roller Chain - C2040H Series, C2040H / 1 in, 1 Strand, Carbon steel Material
Mi Item #11312976
MFR #PHC C2040HX10FT

Mfr description
PHC C2040HX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.12/each

Specifications

Dimensions

  • Inside Width
    0.3091 in, 7.85 mm
  • Link Plate Height
    0.4724 in, 12 mm
  • Link Plate Thickness
    0.0799 in, 2.02 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pitch
    1 in
  • Plate Height
    0.4724 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    1.43 lbs, 2.128 kg
  • Weight per Foot
    1.43 lbs, 2.13 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C2040H
  • Chain Number & Pitch
    C2040H / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double pitch chain
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC C2040HX10FT
  • Material
    Carbon steel
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    C2040H
  • Standards Met
    ANSI
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)