Motion
PHS 12B-1B32

SKF
PHS 12B-1B32

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11313006
MFR #PHS 12B-1B32
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1B32

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11313006
MFR #PHS 12B-1B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.69/each

Specifications

Dimensions

  • Hub Diameter
    3.7402 in
  • Maximum Bore Diameter
    2.5197 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    7.6520 in
  • Weight
    8.79 lbs, 3.99 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 12B-1B32 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought