Specifications
Dimensions
- Pitch Diameter10.1898 in
- Weight5.92 lbs, 2.69 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch08B / 1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth64
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)