Motion
PHS 06B-2TB45

SKF
PHS 06B-2TB45

45 Teeth, Steel Material
MI ITEM #11313077
MFR #PHS 06B-2TB45
List Price$72.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-2TB45

45 Teeth, Steel Material
MI ITEM #11313077
MFR #PHS 06B-2TB45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.62/each for your price

Overview

Mfr description
PHS 06B-2TB45 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    45
  • Material
    Steel
  • Maximum Bore Diameter
    1.6535 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    5.3760 in
  • Overall Width
    0.9843 in
  • Hub Diameter
    3.1496 in
  • Weight
    3.42 lbs, 1.55 kg
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought