Specifications
Dimensions
- Plate Height1.6140 in
Details
- Chain Number140
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 140-1ZP-O/L
- Number Of Strands Across1
- Product TypeRoller Chain
- Series140
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)