Motion
PHE UJMB20

SKF
PHE UJMB20

COUPLING UJOINT - 10 mm Bore Size A, 10 mm Bore Size B, 20 mm OD, 92 mm Length
Mi Item #11313118
MFR #PHE UJMB20
Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB20

COUPLING UJOINT - 10 mm Bore Size A, 10 mm Bore Size B, 20 mm OD, 92 mm Length
Mi Item #11313118
MFR #PHE UJMB20

Mfr description
PHE UJMB20 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.86/each

Specifications

Dimensions

  • Bore Size A
    10 mm
  • Bore Size B
    10 mm
  • Maximum Bore Size
    10 mm
  • Outside Diameter
    20 mm
  • Overall Length
    92 mm
  • Weight
    0.4000 lbs

Details

  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Series
    UJMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)