Motion
PHC 16B-2SLR-O/L

SKF
PHC 16B-2SLR-O/L

PHC 16B-2SLR-O/L CHAIN AND CHAIN DRIVE
MI ITEM #11313175
MFR #PHC 16B-2SLR-O/L
Price$64.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16B-2SLR-O/L

PHC 16B-2SLR-O/L CHAIN AND CHAIN DRIVE
MI ITEM #11313175
MFR #PHC 16B-2SLR-O/L

Mfr description
PHC 16B-2SLR-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.54/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    Roller Chain
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 16B-2SLR-O/L
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    16B
  • Standards Met
    ISO
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)