Motion
PHG DB-T10-1500-20

SKF
PHG DB-T10-1500-20

T10, 10 mm Pitch, 1500 mm Pitch Length, 20 mm Width, 150 Teeth, Polyurethane Material
MI ITEM #11313191
MFR #PHG DB-T10-1500-20
List Price$61.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1500-20

T10, 10 mm Pitch, 1500 mm Pitch Length, 20 mm Width, 150 Teeth, Polyurethane Material
MI ITEM #11313191
MFR #PHG DB-T10-1500-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.79/each for your price

Overview

Mfr description
PHG DB-T10-1500-20 BELTING AND BELT DRIV

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    1500 mm
  • Resistance Features
    Chemical Resistant, Oil Resistant
  • Belt/Slab
    Belt
  • Belt Height
    7 mm
  • Belt Section
    DB-T10
  • Cord Material
    Steel
  • Additional Details
    Oil Resistant;Chemical Resistant;Polyurethane Rubber Cushion;High Tensile Steel Cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text