Motion
PHG 5VX710EP

SKF
PHG 5VX710EP

Narrow Warpped V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #11313205
MFR #PHG 5VX710EP
List Price$49.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5VX710EP

Narrow Warpped V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #11313205
MFR #PHG 5VX710EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.57/each for your price

Overview

Mfr description
PHG 5VX710EP BELTING AND BELT DRIVE

Specifications

  • Section
    5VX
  • Number Of Strands
    1
  • Nominal Outside Length
    71 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text