Motion
PHS 40-1B56

SKF
PHS 40-1B56

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 56 Teeth, Steel Material
MI ITEM #11313226
MFR #PHS 40-1B56
Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1B56

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 56 Teeth, Steel Material
MI ITEM #11313226
MFR #PHS 40-1B56

Mfr description
PHS 40-1B56 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.67/each

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Maximum Bore Diameter
    2.3799 in
  • Outside Diameter
    9.2000 in
  • Overall Width
    1.1299 in
  • Weight
    6.56 lbs, 2.98 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    56
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)