Motion
PHG DB-T10-1210-25

SKF
PHG DB-T10-1210-25

T10, 10 mm Pitch, 1210 mm Pitch Length, 25 mm Width, 121 Teeth, Polyurethane Material
MI ITEM #11313230
MFR #PHG DB-T10-1210-25
List Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1210-25

T10, 10 mm Pitch, 1210 mm Pitch Length, 25 mm Width, 121 Teeth, Polyurethane Material
MI ITEM #11313230
MFR #PHG DB-T10-1210-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.32/each for your price

Overview

Mfr description
PHG DB-T10-1210-25 BELTING AND BELT DRIV

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    1210 mm
  • Resistance Features
    Chemical Resistant, Oil Resistant
  • Weight
    0.41 lbs, 0.186 kg
  • Belt/Slab
    Belt
  • Belt Height
    7 mm
  • Belt Section
    DB-T10
  • Cord Material
    Steel
  • Additional Details
    Double Sided;Asymmetric DB-T section;Polyurethane rubber cushion;Steel cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought