Motion
PHE UJMA45

SKF
PHE UJMA45

COUPLING UJOINT - 45 mm OD, 120 mm Length
Mi Item #11313273
MFR #PHE UJMA45
Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA45

COUPLING UJOINT - 45 mm OD, 120 mm Length
Mi Item #11313273
MFR #PHE UJMA45

Mfr description
PHE UJMA45 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.73/each

Specifications

Dimensions

  • Maximum Bore Size
    20 mm
  • Outside Diameter
    45 mm
  • Overall Length
    120 mm
  • Weight
    2.5300 lbs

Details

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)