1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHE 1030TGHCOVER
Grid Coupling Cover - 1030 Coupling Size Code
MI ITEM #
11313320
MFR #
PHE 1030TGHCOVER
Price
$68.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
SKF PHE 1030TGHCOVER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHE 1030TGHCOVER
Grid Coupling Cover - 1030 Coupling Size Code
MI ITEM #
11313320
MFR #
PHE 1030TGHCOVER
Mfr description
PHE 1030TGHCOVER COUPLING & UJOINT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.86
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1030
Outside Diameter
110 mm
Overall Length
2.6890 in
Weight
1.102 lbs
Details
Coupling Component
Horizontal Cover Kit
Product Type
Grid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items