Motion
PHS 60-1DSTB17

SKF
PHS 60-1DSTB17

17 Teeth, Steel Material
Mi Item #11313322
MFR #PHS 60-1DSTB17
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSTB17

17 Teeth, Steel Material
Mi Item #11313322
MFR #PHS 60-1DSTB17

Mfr description
PHS 60-1DSTB17 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.80/each

Specifications

Dimensions

  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    4.4598 in
  • Weight
    4.38 lbs, 1.99 kg

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)