Motion
PHS 12B-2TBH15

SKF
PHS 12B-2TBH15

15 Teeth, Steel Material
MI ITEM #11313357
MFR #PHS 12B-2TBH15
List Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2TBH15

15 Teeth, Steel Material
MI ITEM #11313357
MFR #PHS 12B-2TBH15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.16/each for your price

Overview

Mfr description
PHS 12B-2TBH15 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    15
  • Material
    Steel
  • Maximum Bore Diameter
    1.6260 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    3.6075 in
  • Overall Width
    1.1929 in
  • Weight
    1.54 lbs, 0.7 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text