Motion
PHG DA-835-5M-15

SKF
PHG DA-835-5M-15

5M, 5 mm Pitch, 835 mm Pitch Length, 15 mm Width, 334 Teeth, Neoprene Material
Mi Item #11313390
MFR #PHG DA-835-5M-15
Price$77.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-835-5M-15

5M, 5 mm Pitch, 835 mm Pitch Length, 15 mm Width, 334 Teeth, Neoprene Material
Mi Item #11313390
MFR #PHG DA-835-5M-15

Mfr description
PHG DA-835-5M-15 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.39/each

Specifications

Dimensions

  • Belt Height
    0.2087 in
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    835 mm
  • Weight
    0.14 lbs

Details

  • Additional Details
    Glass Fiber cords;Oil resistant;Heat resistant;Ozone resistant;Suitable for tropical climates
  • Belt Section
    D-5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Glass Fiber
  • Material
    Neoprene
  • Number Of Teeth  
    334
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)