Motion
PHG B185

SKF
PHG B185

Classical Wrapped V-Belt - B, 21/32 in Top Width, 1 Strand, 188 in Nominal Outside Length, Smooth
Mi Item #11313391
MFR #PHG B185
Price$46.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG B185

Classical Wrapped V-Belt - B, 21/32 in Top Width, 1 Strand, 188 in Nominal Outside Length, Smooth
Mi Item #11313391
MFR #PHG B185

Mfr description
PHG B185 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.92/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    188 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)