Motion
PHP 2SPB160TB

SKF
PHP 2SPB160TB

V-Belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 167 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11313392
MFR #PHP 2SPB160TB
List Price$80.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 2SPB160TB

V-Belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 167 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11313392
MFR #PHP 2SPB160TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.37/each for your price

Overview

Mfr description
PHP 2SPB160TB PULLEY

Specifications

  • Belt Section Size
    SPB
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text