Motion
PHG DB-T5-815-32

SKF
PHG DB-T5-815-32

T5, 5 mm Pitch, 815 mm Pitch Length, 32 mm Width, 163 Teeth, Polyurethane Material
MI ITEM #11313428
MFR #PHG DB-T5-815-32
Price$64.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T5-815-32

T5, 5 mm Pitch, 815 mm Pitch Length, 32 mm Width, 163 Teeth, Polyurethane Material
MI ITEM #11313428
MFR #PHG DB-T5-815-32

Mfr description
PHG DB-T5-815-32 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.36/each

Specifications

Dimensions

  • Belt Height
    0.1339 in
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    815 mm

Details

  • Additional Details
    Dual Sided;Oil and chemical resistance
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    163
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)