Motion
PHG 5V1180XP2

SKF
PHG 5V1180XP2

Narrow Xtra Power Narrow Wedge Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #11313439
MFR #PHG 5V1180XP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5V1180XP2

Narrow Xtra Power Narrow Wedge Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #11313439
MFR #PHG 5V1180XP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
PHG 5V1180XP2 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought