Motion
PHS 41-1TB45

SKF
PHS 41-1TB45

45 Teeth, Steel Material
Mi Item #11313493
MFR #PHS 41-1TB45
Price$77.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1TB45

45 Teeth, Steel Material
Mi Item #11313493
MFR #PHS 41-1TB45

Mfr description
PHS 41-1TB45 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.67/each

Specifications

Dimensions

  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    7.4500 in
  • Overall Width
    1.0000 in
  • Weight
    3.17 lbs, 1.44 kg

Details

  • Chain Number & Pitch
    41 / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)