1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX10-60X90
Keyless Bushing - FX10 Series, 60 mm ID, 90 mm OD
MI ITEM #
11313524
MFR #
PHF FX10-60X90
List Price
$65.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX10-60X90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX10-60X90
Keyless Bushing - FX10 Series, 60 mm ID, 90 mm OD
MI ITEM #
11313524
MFR #
PHF FX10-60X90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$65.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX10-60X90 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
90 mm
Number Of Locking Screws
14
Series
FX10
Weight
1.54 lbs
Bore Diameter
60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought