Motion
PHS 60-1A37

SKF
PHS 60-1A37

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 37 Teeth, Steel Material
Mi Item #11313538
MFR #PHS 60-1A37
Price$78.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A37

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 37 Teeth, Steel Material
Mi Item #11313538
MFR #PHS 60-1A37

Mfr description
PHS 60-1A37 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.30/each

Specifications

Dimensions

  • Outside Diameter
    9.2598 in
  • Weight
    7.2 lbs, 3.27 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    37
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)