Motion
PHC 100-1SS-C/L

SKF
PHC 100-1SS-C/L

Roller Chain Link - Stainless Steel Material
Mi Item #11313629
MFR #PHC 100-1SS-C/L
Price$66.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 100-1SS-C/L

Roller Chain Link - Stainless Steel Material
Mi Item #11313629
MFR #PHC 100-1SS-C/L

Mfr description
PHC 100-1SS-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.36/each

Specifications

Dimensions

  • Pitch
    1-1/4 in

Details

  • Chain Number
    100
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 100-1SS-C/L
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)