Motion
PHS 50-1A51

SKF
PHS 50-1A51

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 51 Teeth, Steel Material
MI ITEM #11313795
MFR #PHS 50-1A51
List Price$82.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1A51

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 51 Teeth, Steel Material
MI ITEM #11313795
MFR #PHS 50-1A51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.31/each for your price

Overview

Mfr description
PHS 50-1A51 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    51
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    10.5098 in
  • Weight
    6.93 lbs, 3.15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text