Overview
Mfr description
PHS 12B-1A41 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth41
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter9.7980 in
- Weight8.37 lbs, 3.8 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data