Motion
PHC 120-3C/L

SKF
PHC 120-3C/L

Roller Chain - 120 Series, 120 / 1-1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11313877
MFR #PHC 120-3C/L
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120-3C/L

Roller Chain - 120 Series, 120 / 1-1/2 in, Cottered, 3 Strand, Steel Material
Mi Item #11313877
MFR #PHC 120-3C/L

Mfr description
PHC 120-3C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.85/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    120-3
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    120
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)