Motion
PHC 20S-5C/L

SKF
PHC 20S-5C/L

Roller Chain - 100 Series, 100 / 1-1/4 in, Cottered, 5 Strand, Steel Material
Mi Item #11314024
MFR #PHC 20S-5C/L
Price$74.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20S-5C/L

Roller Chain - 100 Series, 100 / 1-1/4 in, Cottered, 5 Strand, Steel Material
Mi Item #11314024
MFR #PHC 20S-5C/L

Mfr description
PHC 20S-5C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.34/each

Specifications

Dimensions

  • Inside Width
    0.7440 in, 18.89 mm
  • Link Plate Height
    1.1810 in, 30 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    7.3940 in, 187.80 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1810 in
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    12.4 lbs, 18.45 kg
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100-5
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 20S-5C/L
  • Material
    Steel
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    100
  • Standards Met
    API
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)