Motion
PHS 50-1A52

SKF
PHS 50-1A52

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 52 Teeth, Steel Material
Mi Item #11314038
MFR #PHS 50-1A52
Price$85.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1A52

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 52 Teeth, Steel Material
Mi Item #11314038
MFR #PHS 50-1A52

Mfr description
PHS 50-1A52 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.37/each

Specifications

Dimensions

  • Outside Diameter
    10.7098 in
  • Weight
    7.6 lbs, 3.45 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)