Motion
PHG 1100-H-150

SKF
PHG 1100-H-150

H, 0.5000 in Pitch, 2794 mm Pitch Length, 1.5000 in Width, 220 Teeth, Neoprene Material
Mi Item #11314069
MFR #PHG 1100-H-150
Price$74.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1100-H-150

H, 0.5000 in Pitch, 2794 mm Pitch Length, 1.5000 in Width, 220 Teeth, Neoprene Material
Mi Item #11314069
MFR #PHG 1100-H-150

Mfr description
PHG 1100-H-150 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.84/each

Specifications

Dimensions

  • Belt Height
    0.1693 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    2794 mm
  • Weight
    4.06 lbs, 1.8416 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Glass Fiber tensile cords;Neoprene rubber cushion
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)