Motion
PHG 1328-8M-50

SKF
PHG 1328-8M-50

8M, 8 mm Pitch, 1328 mm Pitch Length, 50 mm Width, 166 Teeth, Neoprene Material
MI ITEM #11314117
MFR #PHG 1328-8M-50
List Price$72.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1328-8M-50

8M, 8 mm Pitch, 1328 mm Pitch Length, 50 mm Width, 166 Teeth, Neoprene Material
MI ITEM #11314117
MFR #PHG 1328-8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.14/each for your price

Overview

Mfr description
PHG 1328-8M-50 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1328 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.2205 in
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords;Neoprene rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought