Motion
PHG D-420-L-100

SKF
PHG D-420-L-100

L, 0.3750 in Pitch, 42.0000 in Pitch Length, 1.0000 in Width, 112 Teeth, Neoprene Material
Mi Item #11314153
MFR #PHG D-420-L-100
Price$72.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D-420-L-100

L, 0.3750 in Pitch, 42.0000 in Pitch Length, 1.0000 in Width, 112 Teeth, Neoprene Material
Mi Item #11314153
MFR #PHG D-420-L-100

Mfr description
PHG D-420-L-100 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.62/each

Specifications

Dimensions

  • Belt Height
    0.1799 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    42.0000 in

Details

  • Additional Details
    Double Sided;Oil and Heat Resistant;Ozone Resistant;Glass Fiber Cords;Neoprene Rubber Cushion
  • Belt Section
    D-L
  • Belt Type
    L
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    112
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)