Motion
PHS 10B-1TB36

SKF
PHS 10B-1TB36

36 Teeth, Steel Material
MI ITEM #11314157
MFR #PHS 10B-1TB36
List Price$87.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TB36

36 Teeth, Steel Material
MI ITEM #11314157
MFR #PHS 10B-1TB36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.21/each for your price

Overview

Mfr description
PHS 10B-1TB36 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    36
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2598 in
  • Pitch Diameter
    7.1713 in
  • Overall Width
    1.2598 in
  • Hub Diameter
    3.8583 in
  • Weight
    4.76 lbs, 2.16 kg
  • Chain Number & Pitch
    10B / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought