Motion
PHE UJMB32

SKF
PHE UJMB32

COUPLING UJOINT - 16 mm Bore Size A, 16 mm Bore Size B, 32 mm OD, 133 mm Length
Mi Item #11314228
MFR #PHE UJMB32
Price$77.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB32

COUPLING UJOINT - 16 mm Bore Size A, 16 mm Bore Size B, 32 mm OD, 133 mm Length
Mi Item #11314228
MFR #PHE UJMB32

Mfr description
PHE UJMB32 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.29/each

Specifications

Dimensions

  • Bore Size A
    16 mm
  • Bore Size B
    16 mm
  • Maximum Bore Size
    16 mm
  • Outside Diameter
    32 mm
  • Overall Length
    133 mm
  • Weight
    1.1300 lbs

Details

  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)