1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHP 8PL132TB
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, Taper Lock Bushed, Cast Iron Material
MI ITEM #
11314278
MFR #
PHP 8PL132TB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
SKF PHP 8PL132TB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHP 8PL132TB
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, Taper Lock Bushed, Cast Iron Material
MI ITEM #
11314278
MFR #
PHP 8PL132TB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PHP 8PL132TB PULLEY
Specifications
Belt Section Size
A, B
Number Of Grooves
8
Bore Type
Taper Lock Bushed
Bore Diameter
Bushing Required
Material
Cast Iron
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought