Motion
PHS 16B-1TBH16

SKF
PHS 16B-1TBH16

16 Teeth, Steel Material
MI ITEM #11314292
MFR #PHS 16B-1TBH16
Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TBH16

16 Teeth, Steel Material
MI ITEM #11314292
MFR #PHS 16B-1TBH16

Mfr description
PHS 16B-1TBH16 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.49/each

Specifications

Dimensions

  • Hub Diameter
    3.5433 in
  • Length Through Bore
    1.2598 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    5.1260 in
  • Weight
    3.13 lbs, 1.42 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)