Motion
PHC 25-1NPX10FT

SKF
PHC 25-1NPX10FT

Roller Chain - 25 Series, 25 / 1/4 in, 1 Strand, Nickel Plated Steel Material
Mi Item #11314305
MFR #PHC 25-1NPX10FT
Price$64.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 25-1NPX10FT

Roller Chain - 25 Series, 25 / 1/4 in, 1 Strand, Nickel Plated Steel Material
Mi Item #11314305
MFR #PHC 25-1NPX10FT

Mfr description
PHC 25-1NPX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.24/each

Specifications

Dimensions

  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.2362 in, 6 mm
  • Link Plate Thickness
    0.0315 in, 0.80 mm
  • Pin Diameter
    0.0909 in, 2.31 mm
  • Pitch
    1/4 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.33 lbs, 0.49 kg
  • Weight per Foot
    0.33 lbs, 0.49 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    25-1NP
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel plated
  • Manufacturer Catalog Number
    PHC 25-1NPX10FT
  • Material
    Nickel Plated Steel
  • Number Of Links
    480
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    25
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)