Motion
PHS 10B-2B32

SKF
PHS 10B-2B32

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11314417
MFR #PHS 10B-2B32
Price$91.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2B32

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11314417
MFR #PHS 10B-2B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.71/each

Specifications

Dimensions

  • Hub Diameter
    4.7244 in
  • Maximum Bore Diameter
    3.1496 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    6.3760 in
  • Weight
    10.68 lbs, 4.84 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 10B-2B32 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought