Motion
PHP 1-3V500-SH

SKF
PHP 1-3V500-SH

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11314459
MFR #PHP 1-3V500-SH
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 1-3V500-SH

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 5 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11314459
MFR #PHP 1-3V500-SH

Mfr description
PHP 1-3V500-SH PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5 in
  • Weight
    2.6 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)