Motion
PHS 80-1DSA15

SKF
PHS 80-1DSA15

Roller Chain Sprocket - 80 / 1 in, A Hub, 15 Teeth, Steel Material
MI ITEM #11314486
MFR #PHS 80-1DSA15
Price$92.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSA15

Roller Chain Sprocket - 80 / 1 in, A Hub, 15 Teeth, Steel Material
MI ITEM #11314486
MFR #PHS 80-1DSA15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.82/each

Specifications

Dimensions

  • Maximum Bore Diameter
    2.3799 in
  • Outside Diameter
    5.3000 in
  • Overall Width
    2.1874 in
  • Weight
    8.89 lbs, 4.03 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 80-1DSA15 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought