Motion
PHC 40-1ZPX10FT

SKF
PHC 40-1ZPX10FT

Roller Chain - 40 Series, 40 / 1/2 in, 1 Strand, Carbon Steel Material
MI ITEM #11314560
MFR #PHC 40-1ZPX10FT
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40-1ZPX10FT

Roller Chain - 40 Series, 40 / 1/2 in, 1 Strand, Carbon Steel Material
MI ITEM #11314560
MFR #PHC 40-1ZPX10FT

Mfr description
PHC 40-1ZPX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Inside Width
    0.3091 in, 7.85 mm
  • Link Plate Height
    0.4724 in, 12 mm
  • Link Plate Thickness
    0.0591 in, 1.50 mm
  • Pin Diameter
    0.1560 in, 4 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    1.37 lbs, 2.039 kg
  • Weight per Foot
    1.37 lbs, 2.03 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    40-1ZP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Zinc plated
  • Manufacturer Catalog Number
    PHC 40-1ZPX10FT
  • Material
    Carbon Steel
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)