Overview
Mfr description
PHS 12B-1A44 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth44
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter10.5134 in
- Weight9.73 lbs, 4.42 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data