Motion
PHS 16B-1BH21

SKF
PHS 16B-1BH21

Roller Chain Sprocket - 16B / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314608
MFR #PHS 16B-1BH21
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1BH21

Roller Chain Sprocket - 16B / 1 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11314608
MFR #PHS 16B-1BH21

Mfr description
PHS 16B-1BH21 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.45/each

Specifications

Dimensions

  • Hub Diameter
    4.3307 in
  • Maximum Bore Diameter
    2.7559 in
  • Overall Width
    1.9685 in
  • Pitch Diameter
    6.7098 in
  • Weight
    10.97 lbs, 4.98 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)